DESCRIPTION

Liftall 1 in. Single Ratchet Assembly with S-Hooks

L60103B15

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Lift Capacity
700.0
Material
Steel
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY