DESCRIPTION

  • All hooks and chain assemblies equal or exceed strength of webbing
  • Flexible, conforms to and controls the load
  • Lift-All Load Hugger cargo control and load securement products are of the highest quality
  • Meets all DOT (Department of Transportation) and CVSA (Commercial Vehicle Safety Alliance) regulations
  • Ratchet assembly allows easy adjustment
  • They offer the van and flatbed operator a wide variety of options to meet Department of Transportation and CVSA requirements

Liftall 2 in. Flat Hook Ratchet Assembly

L60501

Length:

SPECIFICATIONS

Color Finish
Yellow
Diameter
2 in
Length
27 ft
Lift Capacity
5000.0
Material
Plastic
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS