Liftall 3/8 in. Eye & Eye Wire Rope Sling LWRSEC

DESCRIPTION

  • Fewer wires means larger diameter wires, better abrasion resistance, and reduced flexibility
  • More wires result in decreased wire diameter, reduced abrasion resistance, increased flexibility and kink resistance
  • To a great extent, these traits are a direct function of the number of wires
  • Two major and opposing characteristics of wire rope slings are flexibility and resistance to abrasion

Liftall 3/8 in. Eye & Eye Wire Rope Sling

LWRSEC

Length:

SPECIFICATIONS

Diameter
3/8 in
Length
8 ft
Lift Capacity
2200.0
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS