DESCRIPTION

  • Chain won't degrade in UV light
  • Chain won't degrade in UV light as compared to nylon straps
  • Clevis hook at each end
  • Clevis hook each end
  • Lift capacity of 5,400 lbs
  • Not rated for lifting
  • Recommended for tying down and securing loads

Liftall 3/8 in. Steel Chain with Grab Hook

L16006

Length:

SPECIFICATIONS

ASME Specifications
ASME B30.9
Color Finish
Black
Diameter
3/8 in
Length
20 ft
Lift Capacity
5400
Material
Steel
Maximum Temperature
400
Weight
28-24/25
Width
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS