3/8 in. Lever Load Binder
3/8 in. Lever Load Binder
Frequently Purchased Together
Product Details
- For 5/16" & 3/8" diameter chain
- Painted finish
- Lever style handle
- Imported
Specifications
- ASME:
- ASME B30.9
- Color Finish Name:
- Orange
- Handle Type:
- Lever
- Length:
- 16 in
- Lift Capacity:
- 2.7 lb
- Material:
- Steel
- Size:
- 5/16 in - 3/8 in
- Tool Type:
- Load Binder
- Weight:
- 8 lb
- Width:
- 3/4 in
- Work Load Limit:
- 6600 lb