8 ft. x 2 in. Flat Nylon Sling Eye x Eye

You last purchased this on
 
Lift-All®

8 ft. x 2 in. Flat Nylon Sling Eye x Eye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

8 ft. x 2 in. Flat Nylon Sling Eye x Eye

  • Fast #
  • Part #LEE2802NFX8
  • Item #277649
  • Manufacturer Part #EE2802NFX8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eye and eye type
  • 2 Plies
  • Flat eyes
  • They are easier to remove from beneath the load than sling Types 1, 2 and 4
  • Flat Eye slings are very popular and can be used in all three types of hitches
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.9
Coating:
Latex
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
8 ft
Lift Capacity:
6400 lb
Material:
Plastic
Material Type:
Nylon
Maximum Temperature:
200
Number of Tools Included:
1
Thickness:
3/16 in
Weight:
2-3/20 lb
Width:
2 in