• Cart

DESCRIPTION

  • Color-coded capacities for quick identification
  • Double wall cover for greater sling life
  • Includes tuff-tag for permanent sling identification
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • No strength loss from abrasion to cover
  • Red striped white core yarns provide added visual warning of sling damage
  • Wear points can be shifted to extend sling life

Liftall Endless Roundsling

LEN90X

Length:

SPECIFICATIONS

Color Finish
Yellow
Diameter
1-1/8 in
Length
6 ft
Lift Capacity
16800
Material
Plastic, Yarn
Material Type
Polyester
Maximum Temperature
200
Weight
3
Width
1-3/4 in

Starting at
$39.27
EACH
  • QUANTITY