Lighting Track Base in White

You last purchased this on
 
NUVO

Lighting Track Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Lighting Track Base in White

  • Fast #
  • Part #NTR122
  • Item #1065481
  • Manufacturer Part #TR122
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL application: track
  • 1 Year Limited Warranty
  • Safety listing: UL - listed
  • UL Application: Track
  • Safety Listing: UL - Listed
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
5/8 in
Length:
96 in
UL Listed:
Yes
Width:
1-31/100 in