This product requires certification to purchase.

12 x 12 in. Stamped Return Grille with Filter Frame in White

Lima

12 x 12 in. Stamped Return Grille with Filter Frame in White

  • Fast #
  • Part #A001116
  • Item #3005474
  • Manufacturer Part #001116
5 out of 5 Customer Rating
Brand image
Lima

12 x 12 in. Stamped Return Grille with Filter Frame in White

  • Fast #
  • Part #A001116
  • Item #3005474
  • Manufacturer Part #001116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Acts as a holder for the filter and/or as an Access to small air handling units
  • Hinged on the bottom
  • Fins spaced on 1/2" centers at 40-degrees
  • 1" filter frame is standard
  • Standard fastening method is thumb latch
  • Removable face
  • Steel
  • Bright white finish standard
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Width
12 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential
Type
A001116
UPC
095029217560