This product requires certification to purchase.

12 x 2 in. Baseboard Register in White

Lima

12 x 2 in. Baseboard Register in White

  • Fast #
  • Part #A014545
  • Item #3006911
  • Manufacturer Part #014545
5 out of 5 Customer Rating
Brand image
Lima

12 x 2 in. Baseboard Register in White

  • Fast #
  • Part #A014545
  • Item #3006911
  • Manufacturer Part #014545
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped, straight-blade toe-space grille
  • Heavy-gauge stamped face
  • Two mounting holes
  • Steel
  • Bright white finish
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Width
12 in
Characteristics & Features
Color Finish Name
White
Installation Type
Floor Mount, Baseboard Mount
Material
Steel
Warranty & Product Information
Application
Residential
Type
A014545
UPC
684048113023