This product requires certification to purchase.

12 x 3 in. Commercial Toe Space Grille in White Steel

Lima

12 x 3 in. Commercial Toe Space Grille in White Steel

  • Fast #
  • Part #A444061
  • Item #3007443
  • Manufacturer Part #444061
3.8 out of 5 Customer Rating
Brand image
Lima

12 x 3 in. Commercial Toe Space Grille in White Steel

  • Fast #
  • Part #A444061
  • Item #3007443
  • Manufacturer Part #444061
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped, straight-blade toe-space grille
  • 1/3" spaced fins set at 20-degrees
  • Two mounting holes
  • Steel
  • Bright white finish standard
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Width
3 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Commercial
UPC
095029220096