This product requires certification to purchase.

12 x 6 in. Return Grille White

Lima

12 x 6 in. Return Grille White

  • Fast #
  • Part #A813876
  • Item #9561722
  • Manufacturer Part #813876
5 out of 5 Customer Rating
Brand image
Lima

12 x 6 in. Return Grille White

  • Fast #
  • Part #A813876
  • Item #9561722
  • Manufacturer Part #813876
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Series CB is a stamped, curved blade register with Multi-louver damper for ceiling or sidewall installation
  • Stamped, 1-piece face with multi-louver damper for volume control
  • Available in one airflow patterns
  • White finish
  • Metal handle
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Width
6 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Residential