This product requires certification to purchase.

14 x 14 in. Steel Ceiling Register in White

Lima

14 x 14 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001371
  • Item #3006391
  • Manufacturer Part #001371
4.9 out of 5 Customer Rating
Brand image
Lima

14 x 14 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001371
  • Item #3006391
  • Manufacturer Part #001371
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides adjustable blade settings for supply or return applications
  • Lever-operated, multi-louver damper provides exacting volume control
  • Front row of adjustable blades are set on 3/4" centers to provides any required deflection
  • Rear Damper blades for volume control on 1" spacings
  • When closed, damper blades interlock to prevent air leakage
  • Steel
  • Blades are individually adjustable and spring-stiffened at both ends
  • Bright white finish standard
  • Counter-sunk mounting holes
  • Vertical blades
  • Requires Certification

Documents

Dimensions & Measurements
Height
14 in
Width
14 in
Characteristics & Features
Color Finish Name
White
Installation Type
Ceiling Mount, Sidewall Mount
Material
Steel
Warranty & Product Information
Application
Commercial
Type
A001371
UPC
095029247857