This product requires certification to purchase.

24 x 24 in Filter Grille in White

Lima

24 x 24 in Filter Grille in White

  • Fast #
  • Part #A2000621
  • Item #9561329
  • Manufacturer Part #2000621
5 out of 5 Customer Rating
Brand image
Lima

24 x 24 in Filter Grille in White

  • Fast #
  • Part #A2000621
  • Item #9561329
  • Manufacturer Part #2000621
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Removable flush face design that can be installed in any direction
  • 1/3? blade spacing
  • Molded fiberglass insulated R4.2 back
  • Flush face design with extended margins and swing style latches for easy access to filter
  • Use with AL10PF plaster frame for surface-mount applications
  • Steel
  • Bright white face with insulated back
  • Requires Certification
Dimensions & Measurements
Height
24 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Commercial
Type
A2000621
UPC
095029309951