This product requires certification to purchase.

6 x 6 in. Register in White

Lima

6 x 6 in. Register in White

  • Fast #
  • Part #A813901
  • Item #9561140
  • Manufacturer Part #813901
5 out of 5 Customer Rating
Brand image
Lima

6 x 6 in. Register in White

  • Fast #
  • Part #A813901
  • Item #9561140
  • Manufacturer Part #813901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Series CB is a stamped, curved blade register with Multi-louver damper for ceiling or sidewall installation
  • Stamped, 1-piece face with multi-louver damper for volume control
  • Available in four airflow patterns
  • White finish
  • Metal handle
  • The outside diameter is 2" larger than the inside diameter.
  • Requires Certification

Documents

Characteristics & Features
Color Finish Name
White
Installation Type
Ceiling Mount, Sidewall Mount
Warranty & Product Information
Type
A813901
UPC
095029291812