This product requires certification to purchase.

8 x 8 in. 3-Way Ceiling Diffuser in White

Lima

8 x 8 in. 3-Way Ceiling Diffuser in White

  • Fast #
  • Part #A030586
  • Item #3006452
  • Manufacturer Part #030586
5 out of 5 Customer Rating
Brand image
Lima

8 x 8 in. 3-Way Ceiling Diffuser in White

  • Fast #
  • Part #A030586
  • Item #3006452
  • Manufacturer Part #030586
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3-Way air diffusion
  • Used in sidewall and ceiling installations
  • Inconspicuous fingertip lever for air volume control
  • Face mount for easy installation; cores flush with margin
  • Multi-louver (ML) damper
  • All extruded aluminum construction
  • Bright white finish standard
  • Requires Certification

Documents

Dimensions & Measurements
Diffuser Size
8 in x 8 in
Height
8 in
Width
8 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
3-way
Material
Aluminum
Warranty & Product Information
Application
Residential
Type
A030586
UPC
095029218635