This product requires certification to purchase.

8 x 8 in. Steel Supply Register in White

Lima

8 x 8 in. Steel Supply Register in White

  • Fast #
  • Part #A024320
  • Item #3005838
  • Manufacturer Part #024320
3.4 out of 5 Customer Rating
Brand image
Lima

8 x 8 in. Steel Supply Register in White

  • Fast #
  • Part #A024320
  • Item #3005838
  • Manufacturer Part #024320
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides high air volume delivery in a 4-Way air diffusion pattern
  • 4-Cone design, fixed core, optional damper control access (damper ordered separately), and 2" high collar for easy flex connections
  • Use with AL10PF plaster frame for surface-mount applications
  • Utilizes the R22 butterfly damper
  • All-steel construction with formed steel back panel
  • Bright white finish
  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Width
24 in
Characteristics & Features
Color Finish Name
White
Installation Type
Ceiling Mount, Sidewall Mount
Material
Steel
Warranty & Product Information
Application
Commercial
Type
A024320
UPC
095029215801