This product requires certification to purchase.

Return Grille in White

Lima

Return Grille in White

  • Fast #
  • Part #A024319
  • Item #3005808
  • Manufacturer Part #024319
3.1 out of 5 Customer Rating
Brand image
Lima

Return Grille in White

  • Fast #
  • Part #A024319
  • Item #3005808
  • Manufacturer Part #024319
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides high air volume delivery in a 4-Way air diffusion pattern
  • 4-Cone design, fixed core, optional damper control access (damper ordered separately), and 2" high collar for easy flex connections
  • Use with AL10PF plaster frame for surface-mount applications
  • Utilizes the R22 butterfly damper
  • All-steel construction with formed steel back panel
  • Bright white finish
  • Requires Certification

Documents

Dimensions & Measurements
Diffuser Size
24 in x 24 in
Height
24 in
Width
24 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
4-way
Material
Steel
Warranty & Product Information
Application
Commercial
Type
A024319
UPC
095029215795