This product requires certification to purchase.

30 x 20 in. Commercial Return Grille White Steel

Lima

Series S90HFF 30 x 20 in. Commercial Return Grille White Steel

  • Fast #
  • Part #A001163
  • Item #3006844
  • Manufacturer Part #001163
4.2 out of 5 Customer Rating
Brand image
Lima

Series S90HFF 30 x 20 in. Commercial Return Grille White Steel

  • Fast #
  • Part #A001163
  • Item #3006844
  • Manufacturer Part #001163
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flush, removable face with concealed latches and hinges, can be installed in any direction
  • Acts as a holder for the filter and/or as an Access opening into small air-handling units
  • Grille face is hinged parallel to blades for easy access to filter
  • Number of fastenings vary with size of unit
  • Steel
  • Bright white finish standard
  • Horizontal blades
  • Requires Certification

Documents

Dimensions & Measurements
Height
30 in
Width
20 in
Characteristics & Features
Collection
Series S90HFF
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Commercial
Type
A001163
UPC
095029219083