1.75 oz. Founders Blend Coffee (Case of 60)
1.75 oz. Founders Blend Coffee (Case of 60)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blend of Central and South America's finest beans
- Delicious, balanced cup of coffee
- Founders Blend
- 60-1.75oz. packs per case
- B-2
- Smooth, easy-to-drink cup of coffee
- Roasted with a pleasant aroma
Specifications
- Flavor:
- Founders Blend
- Height:
- 9-7/10 in
- Length:
- 15-1/2 in
- Package Quantity:
- Case of 60
- Product Type:
- Coffee
- Size:
- 1.75 oz
- Weight:
- 7.70 lb
- Width:
- 11-1/2 in