DESCRIPTION

  • Fits sink, tub, and basin drains
  • Includes Chrome ring

Lincoln Products 1-1/2 in. Fit All Stopper

LPP110362PK

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No

Starting at
$4.56
per PACK
  • QUANTITY