DESCRIPTION

  • Suction style drain cover with a universal fit

Lincoln Products® 1-1/2 in. Flat Sink Stopper

LPP110395PK

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Rubber
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.98
per PACK
  • QUANTITY

DOCUMENTS