DESCRIPTION

  • Flexible Extension Piece

Lincoln Products® 1-1/2 in. Flex Extension Tube

LIN108399

Length:

12 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
12 in
Material
Plastic

Starting at
$5.36
EACH
  • QUANTITY