DESCRIPTION

  • Intended to be used for tub or laundry sink drains
  • Package quantity 5

Lincoln Products® 1-1/2 in. Sink Crumb Cup with Post

LPP112906PK

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$7.81
per PACK
  • QUANTITY

DOCUMENTS