Lincoln Products® 1-1/2 in. Snap-In Hole Cover
LPP112914PK
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Metal
- NSF Certified
- No
- WaterSense Labeled
- No
- Width
- 1-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday