DESCRIPTION

  • Genuine Sloan® repair part
  • Includes V-552 baffle, V-551 sleeve, tail piece and V-553-A chrome plated coupling
  • Replaces Royal® urinal vacuum breaker
  • Vacuum breaker and tail piece

Sloan Valve 1-1/2 in. Vacuum Breaker

S5323007N

Length:

SPECIFICATIONS

Brand Model Compatibility
Royal®, Sloan®
CARB OTC LEED Compliant
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
9 in
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS