DESCRIPTION

  • Flexes to fit difficult angles when connecting sinks and traps
  • Flexible Extension Piece
  • PVC and flexible polypropylene
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 1-1/4 in. Flexible Extension Tube

LIN108398

Length:

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
8 in
Size
1-1/4 in x 1-1/4 in

Starting at
$4.84
EACH
  • QUANTITY

DOCUMENTS