Lincoln Products®
1-1/2 in. Barbed x Cammock Polypropylene Adapter in Black
Part #LIN364784 | Item #7490041 | Manufacturer Part #364784
How to get it:
Product Details
Specifications
Color Finish: Black
End Connection 1: Barbed
End Connection 2: Adapter
End Connections: Barbed x Adapter
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
IAPMO Listed: Yes
MA Approved: No
Material: Plastic
Material Type: Polypropylene
NSF Certified: No
UL Listed: No
WaterSense Labeled: No