1-1/2 in. Fits all Stopper in White Contractor 5-Pack

You last purchased this on
 
Lincoln Products®

1-1/2 in. Fits all Stopper in White Contractor 5-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

1-1/2 in. Fits all Stopper in White Contractor 5-Pack

  • Fast #
  • Part #LPP110362PK
  • Item #4918258
  • Manufacturer Part #110362
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome/White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes Chrome ring
  • Fits sink, tub, and basin drains
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome/White
Diameter:
1-1/2 in
Drain Component Type:
Stopper Pack
IAPMO Listed -:
No
Material:
Rubber
NSF Certified:
No
Trim Ring:
No
WaterSense Labeled:
No