1-1/2 in. Flat Sink Stopper in White Contractor 5-Pack
1-1/2 in. Flat Sink Stopper in White Contractor 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suction style drain cover with a universal fit
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Drain Component Type:
- Stopper Pack
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Trim Ring:
- No
- WaterSense Labeled:
- No