1-1/2 in. Sink Crumb Cup with Post in Polished Chrome Contractor 5-Pack
1-1/2 in. Sink Crumb Cup with Post in Polished Chrome Contractor 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Package quantity 5
- Intended to be used for tub or laundry sink drains
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Strainer Size:
- 1-1/2 in
- WaterSense Labeled:
- No