1-1/2 in. Snap-In Hole Cover Stainless Steel Contractor 5-Pack
1-1/2 in. Snap-In Hole Cover Stainless Steel Contractor 5-Pack
Package Quantity Info:
EA: 1 IP: 6 CA: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily, snapping onto sink holes of both porcelain and stainless steel sinks
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in