1-1/2 in. Snap-In Hole Cover Stainless Steel
1-1/2 in. Snap-In Hole Cover Stainless Steel
Package Quantity Info:
EA: 1 IP: 6 CA: 144 PT: 12240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-In
Documents
Specifications
- Faucet Part Type:
- Cover Plate
- Installation Type:
- Snap-in
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No