Urinal Cleaners and Screen 12 Pack
Urinal Cleaners and Screen 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean fragrance
- Better odor control
- Helps fight clogging of drain
- Large size fits most urinals
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White, Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- Package Quantity:
- Pack of 12
- Size:
- Large
- WaterSense Labeled:
- No