DESCRIPTION

  • Includes washer and rosette

Lincoln Products® 1/2 in. Locknut

LPP111800PK

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.82
per PACK
  • QUANTITY

DOCUMENTS