DESCRIPTION

  • Carded
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Lincoln Products 1/2 Iron Pipe Size x 3/8 Brass Faucet Nut

LIN101606

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1/2 in
End Connection 1
IPS
Inside Diameter
3/8 in
Material
Brass

Starting at
$3.88
EACH
  • QUANTITY