DESCRIPTION

  • Fisher 12" swing spout
  • For all 1/2" Fisher® faucets
  • Replaces 3963
  • Stainless steel

Fisher 1/2 x 12 in. Swing Spout

F54410

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Lead Law Compliant
Yes
Material
Stainless Steel
Spout Reach
12 in
Spout Type
Swing
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.42
EACH
  • QUANTITY