DESCRIPTION

  • Package quantity 5
  • Snaps onto porcelain and stainless steel sink holes

Lincoln Products® 1-3/8 in. Snap-In Hole Cover

LPP112959PK

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/8 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Snap-in
Material
Metal

Starting at
$6.37
per PACK
  • QUANTITY

DOCUMENTS