Single Function Wide Showerhead in Polished Chrome
Single Function Wide Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1056-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/4 in
- Faucet Material:
- Brass
- Fitting Sizes:
- 1-3/4 in
- Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Wide