1-3/8 in. Snap-In Faucet Hole Cover Stainless Steel

You last purchased this on
 
Lincoln Products®

1-3/8 in. Snap-In Faucet Hole Cover Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lincoln Products®

1-3/8 in. Snap-In Faucet Hole Cover Stainless Steel

  • Fast #
  • Part #LIN102959
  • Item #2184310
  • Manufacturer Part #102959
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Package quantity 5
  • Fits Stainless steel or porcelain on steel sink faucet holes
  • Snaps onto porcelain and stainless steel sink holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Faucet Part Type:
Cover Plate
Fits Pipe Size:
1-3/8 in
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Stainless Steel
WaterSense Labeled:
No