DESCRIPTION

  • Dual thread aerator
  • Size: 15/16" male and 55/64" female

Lincoln Products® 1.75 gpm Threaded Dual Aerator

LIN103146

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Male
End Connection 2
Female
Fitting Size 1
15/16 in
Flow Rate
1.8 gpm
IAPMO Listed
No
Lead Law Compliant
Yes

Starting at
$2.89
EACH
  • QUANTITY