DESCRIPTION

  • Diverter stem and bonnet
  • Plastic hot/cold faucet and shower cartridge

Moen 1-Handle Rep Cartridge

M1225

Cartridge Type:

SPECIFICATIONS

Brand Model Compatibility
Pfister® Crown Imperial
Cartridge Type
Replacement
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Installation Type
Wall Mount
Length
4-3/16 in
Material
Plastic
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.8
EACH
  • QUANTITY