DESCRIPTION

  • Fisher 84093
  • Includes nut and washer

Fisher 1 x 4 in. Long Waste Socket

F64402100

Material:

Brass

SPECIFICATIONS

End Connection 1
NPS
Fitting Size 1
1 in
Length
4 in
Material
Brass
Size
1 in

Starting at
$40.76
EACH
  • QUANTITY