This product requires certification to purchase.

1.8 gpm Insert (Pack of 3)

Lincoln Products®

1.8 gpm Insert (Pack of 3)

  • Fast #
  • Part #LIN110014
  • Item #7180192
  • Manufacturer Part #110014
4.5 out of 5 Customer Rating
Brand image
Lincoln Products®

1.8 gpm Insert (Pack of 3)

  • Fast #
  • Part #LIN110014
  • Item #7180192
  • Manufacturer Part #110014
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
1.8 gpm
Package Quantity
Pack of 3
Characteristics & Features
Faucet Part Type
Insert
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
054374925001