11-1/4 in. Plastic and Rubber Spout in Polished Chrome
11-1/4 in. Plastic and Rubber Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most brands and models of pull-out kitchen faucets including American Standard®, Delta®, Eljer®, Gerber®, Moen®, Pfister®, Sterling®, Valley® and Italian and Asian imports
- Button on top to switch between aerated flow and spray
- Polished Chrome finish
- Carded
- Backflow preventor to assure dirty water does not back up into clean water system
- Compliant with Low-Lead requirements
- 1.8 GPM to meet CEC requirements
- Ergonomic finger grips
- The manufacturers’ names are used only to describe whose products the spray head will fit. The spray head is not manufactured by those companies.
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 11-1/4 in
- Material:
- Plastic, Rubber
- NSF Certified:
- No
- Spout Type:
- Pull Out
- Width:
- 3-31/50 in