DESCRIPTION

  • Genuine Pfister® part
  • Replacement handle for Price Pfister® New Style Windsor - small

Lincoln Products Windsor® 1361 gal. Push Pull Small Hot Water Handle

LIN131361

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Windsor®
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Material
Acrylic

Starting at
Call for Pricing
  • QUANTITY