1/4 in. - 20 Solid Brass Snap Off Closet Bolt

This product has been replaced by

1/4-20X2-1/4 SB SNAP OFF BLT
Jones Stephens 1/4 x 2-1/4 in. Solid Brass Snap Off Bolts
Manufacturer Part #143601
You last purchased this on
 
Jones Stephens

1/4 in. - 20 Solid Brass Snap Off Closet Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/4-20X2-1/4 SB SNAP OFF BLT
Jones Stephens 1/4 x 2-1/4 in. Solid Brass Snap Off Bolts
Manufacturer Part #143601
Jones Stephens

1/4 in. - 20 Solid Brass Snap Off Closet Bolt

  • Fast #
  • Part #JC02045
  • Item #7626155
  • Manufacturer Part #143601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued

Product Details

  • 1/4" x 2-1/4" solid brass bolts
  • Nickel plated steel nuts and washers
  • Used to attach toilet to closet flange in the floor
  • Pair
  • Carded
  • Snap-off slot 1/2" from top of bolt to remove excess bolt for better fit of the cap
  • Captive top washer for easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Bolt Style:
Snap Off
CARB OTC LEED Compliant:
No
Length:
2-1/4 in
Material:
Brass
Origin:
Global
Size:
1/4 in - 20 x 2-1/4 in
Thread Size:
20 mm
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb
Width:
1/4 in