1/4 in. Standard Float Valve
1/4 in. Standard Float Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to regulate water levers in coolers and other applications
- Bulkhead style
- Float Valve
- Carded
- Included float
Specifications
- ADA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Sizes:
- 1/4 in
- Product Type:
- Float Valve
- WaterSense Labeled:
- No