DESCRIPTION

  • Fits most 2" flush valves
  • Includes chain

Lincoln Products® 2 in. Closet Flapper with Chain Contractor 5-Pack

LPP111009PK

Material:

Rubber

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Rubber
WaterSense Labeled
No

$9.6
per PACK
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS