• Cart

DESCRIPTION

Lincoln Products® Figure X410C 2-Piece Threaded Brass Ball Valve

LIN28315

Valve Size:

SPECIFICATIONS

Collection
Figure X410C
Color Finish
Blue
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY